Precision / Spindle bearing SNR MLE7004HVQ21J74S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:MLE7004HVQ21J74S
Rubix:394A5995
EAN:3413521129971

Product details : SNR MLE7004HVQ21J74S PRECISION BALL BEARINGS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x48 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | mtomle7000 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 460.90 excl. VAT
/ Each
£ 553.08 incl. VAT
- Usually arrives within 14 working days
