Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
RHP T7006CTDULP3 SUPER PRECISION BEARING
Precision / Spindle bearing RHP T7006CTDULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 26 mm
Precision / Spindle bearing RHP
References
rhp:
T7006CTDULP3
rubix:
230A0196
manufacturer :
T7006CTDULP3 RR 5
Technical specifications
Inner diameter
30
mm
Outer diameter
55
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : RHP T7006CTDULP3 SUPER PRECISION BEARING
Technical specifications
Attributes
Logistic Weight
212
g
Inner diameter
30
mm
Outer diameter
55
mm
Width
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.49
excl. VAT
/
Each
£
212.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NTN 7024 UADG/GNP42U3G, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing FAG XCS71911-E-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing SKF 71910 CDGA/P4A, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing FAG B71904-E-2RSD-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing FAG B71916-C-T-P4S-UM, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing NSK 6010TCG12P4, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing NSK 7906CTRDULP3, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing NSK 7020A5TRSULP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing SKF 7009 CDGA/P4A, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing FAG HC71922-E-T-P4S-UL, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
Precision / Spindle bearing NSK 7918A5TRDULP3, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing NSK 7011A5TRSUMP3, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing FAG B71908-E-2RSD-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing FAG HSS7019-C-T-P4S-UL, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
Precision / Spindle bearing FAG B7000-E-2RSD-T-P4S-DUL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm