Precision / Spindle bearing SNR MLE7014HVUJ74S, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm


Precision / Spindle bearing SNR

References
snr:MLE7014HVUJ74S
rubix:394A6085
ean:3413520688370
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
See all Specifications

Product details : SNR MLE7014HVUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x20 mm
Logistic Weight686 g
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
Seriesmtomle7000
Cagebrass
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 409.67 excl. VAT
/ Each
£ 491.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories