Angular contact ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 130 mm |
Width | 18 mm |
Logistic Weight | 578 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 130 mm |
Width | 18 mm |
Series | hss719..-e-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 18700 N |
Basic dynamic load, radial - Cr | 22500 N |
Sealing | open |
Usually arrives within 14 working days