Precision / Spindle bearing SNR MLE71905HVDUJ84S, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm


Precision / Spindle bearing SNR

References
snr:MLE71905HVDUJ84S
rubix:394A6132
ean:3413520621223
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter42 mm
Width9 mm
See all Specifications

Product details : SNR MLE71905HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)42x42x18 mm
Logistic Weight86 g
Inner diameter25 mm
Outer diameter42 mm
Width9 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 319.28 excl. VAT
/ Each
£ 383.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories