Super-precision Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x55x55 mm |
---|---|
Logistic Weight | 76 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 10 mm |
Series | 71907 |
Material | bearing steel |
Basic static load, radial - C0r | 6200 N |
Basic dynamic load, radial - Cr | 9230 N |
Sealing | open |
Usually arrives within 14 working days