Precision / Spindle bearing SNR MLE71908CVDUJ84S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm


Precision / Spindle bearing SNR

References
snr:MLE71908CVDUJ84S
rubix:394A6154
ean:3413520621322
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter62 mm
Width24 mm
See all Specifications

Product details : SNR MLE71908CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)62x62x24 mm
Logistic Weight232 g
Inner diameter40 mm
Outer diameter62 mm
Width24 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 381.88 excl. VAT
/ Each
£ 458.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories