Precision / Spindle bearing SNR
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 80x80x13 mm |
---|---|
Logistic Weight | 398 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Series | mtomle71900 |
Sealing | two rubber seals |
Usually arrives within 14 working days