Angular Contact Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 80x215x215 mm |
---|---|
Logistic Weight | 10620 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 40 mm |
Series | 7224 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days