NTN - Precision ball bearings - 7000UADG/GLP42
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 47x47x12 mm |
---|---|
Logistic Weight | 85 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Series | mto7000 |
Material | steel |
Cage | other |
Basic static load, radial - C0r | 8000 N |
Basic dynamic load, radial - Cr | 12300 N |
Sealing | open |
Usually arrives within 14 working days