Precision / Spindle bearing SNR MLE71912CVDUJ84S, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm


Precision / Spindle bearing SNR

References
snr:MLE71912CVDUJ84S
rubix:394A6190
ean:3413520621483
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter85 mm
Width13 mm
See all Specifications

Product details : SNR MLE71912CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x26 mm
Logistic Weight448 g
Inner diameter60 mm
Outer diameter85 mm
Width13 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 722.90 excl. VAT
/ Each
£ 867.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories