Precision / Spindle bearing SNR
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 28x28x21 mm |
---|---|
Logistic Weight | 65 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 7 mm |
Series | mto71900 |
Cage | phenolic resin |
Sealing | open |
Usually arrives within 14 working days