Precision / Spindle bearing FAG B7013-E-2RSD-T-P4S-UM, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm


Spindle bearing

References
fag:B7013-E-2RSD-T-P4S-UM
rubix:238A2657
manufacturer :0387688790000
ean:4026677639042
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
See all Specifications

Product details : FAG B7013-E-2RSD-T-P4S-UM SPINDLE BEARING


Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight444 g
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
Seriesb70..-e-2rsd-t-p4s
Cageplastic
Basic static load, radial - C0r24100 N
Basic dynamic load, radial - Cr39000 N
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 267.95 excl. VAT
/ Each
£ 321.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories