Precision / Spindle bearing SNR MLECH7004CVDBJ74S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm


Precision / Spindle bearing SNR

References
snr:MLECH7004CVDBJ74S
rubix:394A6217
ean:3413520576080
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
See all Specifications

Product details : SNR MLECH7004CVDBJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)42x42x24 mm
Logistic Weight140 g
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
Seriesmtomlech7000
Sealingopen
Show UNSPSC/ECL@SS
£ 395.45 excl. VAT
/ Each
£ 474.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories