NTN - Precision ball bearings - BST17X47-1BDFP4
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 62x62x30 mm |
---|---|
Logistic Weight | 486 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 30 mm |
Series | BST |
Cage | Polyamide |
Sealing | Open |
Usually arrives within 14 working days