Precision / Spindle bearing SNR MLECH71903CVDUJ74S, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm


Precision / Spindle bearing SNR

References
snr:MLECH71903CVDUJ74S
rubix:394A6253
ean:3413520622947
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
See all Specifications

Product details : SNR MLECH71903CVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)30x30x14 mm
Logistic Weight42 g
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
Seriesmtomlech71900
Sealingopen
Show UNSPSC/ECL@SS
£ 384.77 excl. VAT
/ Each
£ 461.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories