Precision / Spindle bearing FAG B7005-E-2RSD-T-P4S-UM, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Spindle bearing
See technical informationReferences
FAG:B7005-E-2RSD-T-P4S-UM
Rubix:274A7229
Manufacturer :0387776060000
EAN:4026677656810

Product details : FAG B7005-E-2RSD-T-P4S-UM SPINDLE BEARING
Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 76,62 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | b70..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 5600 N |
| Basic dynamic load, radial - Cr | 13100 N |
Show UNSPSC/ECL@SS
£ 106.11 excl. VAT
/ Each
£ 127.33 incl. VAT
- Delivery usually within ( 7 ) days
