Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Logistic Weight | 195 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 13 mm |
Series | hss719..-c-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 9200 N |
Basic dynamic load, radial - Cr | 13400 N |
Sealing | open |
Usually arrives within 14 working days