Precision / Spindle bearing SNR
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 37x37x27 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Series | MTOMLECH71900 |
Cage | Phenolic resin |
Sealing | Open |
Usually arrives within 14 working days