Precision / Spindle bearing SNR ML71909HVDUJ84S, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm


Precision / Spindle bearing SNR

References
snr:ML71909HVDUJ84S
rubix:394A5862
ean:3413520620820
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter68 mm
Width12 mm
See all Specifications

Product details : SNR ML71909HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x24 mm
Logistic Weight280 g
Inner diameter45 mm
Outer diameter68 mm
Width12 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 314.83 excl. VAT
/ Each
£ 377.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories