Precision / Spindle bearing FAG HSS7011-C-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7011-C-T-P4S-UL
Rubix:229A4405
Manufacturer :0384401640000
EAN:4012801490115

Product details : FAG HSS7011-C-T-P4S-UL SUPER PRECISION BEARING 0384401640000
Spindle bearings HSS70..-C modified, in pairs or sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-C, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 405 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | hss70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 17900 N |
Show UNSPSC/ECL@SS
£ 191.61 excl. VAT
/ Each
£ 229.93 incl. VAT
- Delivery usually within ( 7 ) days
