Precision / Spindle bearing SNR 7211.H.G1DBJ84, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:7211.H.G1DBJ84
Rubix:394A5384
EAN:3413520176570



Product details : SNR 7211HG1DBJ84 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 495.87 excl. VAT
/ Each
£ 595.04 incl. VAT
- Usually arrives within 14 working days
