Precision / Spindle bearing SNR ML7009HVDUJ74S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm


Precision / Spindle bearing SNR

References
snr:ML7009HVDUJ74S
rubix:394A5755
ean:3413520580193
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
See all Specifications

Product details : SNR ML7009HVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)75x75x32 mm
Logistic Weight500 g
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 335.93 excl. VAT
/ Each
£ 403.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories