Precision / Spindle bearing SNR 7204.H.G1.UJ74, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
SNR - Precision ball bearings - 7204.H.G1.UJ74
See technical informationReferences
SNR:7204.H.G1.UJ74
Rubix:394A5214
EAN:3413520172749



Product details : SNR 7204HG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 8500 N |
| Basic dynamic load, radial - Cr | 14900 N |
Show UNSPSC/ECL@SS
£ 147.06 excl. VAT
/ Each
£ 176.47 incl. VAT
- Delivery usually within ( 3 ) days
