References
SNR:SCO.212-55
Rubix:205A7880
EAN:3413529546787
Product details : SNR SCO212-55 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 30.4 mm |
| Series | sco200 |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Delivery usually within ( 3 ) days

