References
SKF:TFL 516
Rubix:103A7476
EAN:7316573712558

Documents
Product details : SKF HOUSING SEAL TFL516
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Type | contact seal |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 89.4 mm |
| Width | 7 mm |
| Series | tfl |
| Material | hnbr |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
- Delivery usually within ( 3 ) days
