Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G10X14X3-C NEEDLE BEARING SEAL
INA G10X14X3-C NEEDLE BEARING SEAL
Radial rotary shaft seal
References
ina:
G10X14X3-C
rubix:
212A0951
manufacturer :
0836723110000
ean:
4054369204025
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G10X14X3-C NEEDLE BEARING SEAL
Sealing joint INA
Technical specifications
Attributes
Logistic Weight
0,5
g
Type
Sealing Ring
Outer diameter
14
mm
Width
3
mm
Series
G
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.87
excl. VAT
/
Each
£
4.64
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SNR SC211LA PLUMMER BLOCK ACCESSORIES
FAG ETS515 LABYRINTH SEALING RING
SKF DBL LIP HOUSING SEAL X2 TSN532L
FAG ETS526 LABYRINTH SEALING RING
FAG EDH520 SEALING RING
FAG EDK216 HOUSING COVER
SKF V RING HSNG SEAL X2 TSN 230 A
FAG HOUSING SEAL-FELT FSV613
SKF LABRYNTH SEAL TSN 220 S
FAG EDH230 SEALING RING
SKF V RING HSNG SEAL X2 TSN 208 A
SKF SHAFT END COVER ECY 206
SKF DOUBLE LIP HOUSING SEAL X 2 TSN 616 L
FAG EDH517 SEALING RING
SKF BEARING HOUSING SEAL TSN513A