References
SNR:ESFD.201
Rubix:205A2390
EAN:3413529510429



Product details : SNR ESFD201 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 19 mm |
| Height | 81 mm |
| Length | 58.7 mm |
| Series | esfd200 |
| Number of holes | 2 |
| Outer diameter | 27.2 mm |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- Delivery usually within ( 3 ) days
