References
INA:RCJY50-XL-N
Rubix:102A7888
Manufacturer :0009361700000
EAN:4064327795113


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 143 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : INA RCJY50-XL-N FLANGED HOUSING UNIT
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Strengths
PCJ supplied with bearing GRAE-NPPB, RCJ with GE-KRRB, PCJY with GAY-NPPB and RCJY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 143 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Length | 143 mm |
| Series | rcjy..-xl-n |
| Total bearing width | 60.6 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 119 mm |
Show UNSPSC/ECL@SS
£ 66.06 excl. VAT
/ Each
£ 79.27 incl. VAT
- Delivery usually within ( 7 ) days