References
RHP:FC45DEC
Rubix:212A0326
Manufacturer :FC45DEC R
EAN:00747023001675

Documents
Product details : RHP FC45DEC HOUSED BEARING UNIT
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 155 mm |
| Material | cast iron |
| Height | 49.2 mm |
| Series | fc |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 155 mm |
Show UNSPSC/ECL@SS
£ 73.05 excl. VAT
/ Each
£ 87.66 incl. VAT
- Delivery usually within ( 2 ) days
