Plummer block housing SNR
Inner diameter | 30 mm |
---|---|
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Shaft Height | 42.9 mm |
Fixation centre-to-centre distance | 118 mm |
Series | pe200 |
Number of holes | 2 |
Outer diameter | 44.1 mm |
Width | 40 mm |
Usually arrives within 14 working days