Plummer block housing SNR
Inner diameter | 30 mm |
---|---|
Shaft Height | 42.9 mm |
Logistics dimensions (L x W x H) | 175x93x54 mm |
---|---|
Logistic Weight | 1518 g |
Inner diameter | 30 mm |
Shaft Height | 42.9 mm |
Fixation centre-to-centre distance | 121 mm |
Series | exp200 |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 36.4 mm |
Usually arrives within 14 working days