References
SNR:UKP209H
Rubix:206A2160
EAN:3413529505081





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Documents
Product details : SNR UKP209H BEARING UNIT
Grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Height | 108 mm |
| Length | 190 mm |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 37.54 excl. VAT
/ Each
£ 45.05 incl. VAT
- Delivery usually within ( 3 ) days