Plummer block housing
Inner diameter | 65 mm |
---|---|
Shaft Height | 80 mm |
Logistics dimensions (L x W x H) | 115x275x155 mm |
---|---|
Logistic Weight | 6618 g |
Inner diameter | 65 mm |
Shaft Height | 80 mm |
Material | Steel |
Fixation centre-to-centre distance | 230 mm |
Height | 155 mm |
Length | 275 mm |
Series | SNV |
Number of holes | 2 |
Outer diameter | 120 mm |
Width | 115 mm |
Usually arrives within 14 working days