Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR SP210N HOUSING
SNR SP210N HOUSING
Plummer block housing SNR
References
snr:
SP210N
rubix:
205A8458
ean:
3413520577186
Technical specifications
Inner diameter
50
mm
Shaft Height
57.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SP210N HOUSING
Technical specifications
Attributes
Inner diameter
50
mm
Shaft Height
57.2
mm
Fixation centre-to-centre distance
159
mm
Series
SP200
Outer diameter
67.2
mm
Width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.29
excl. VAT
/
Each
£
144.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR SCOU21236 BEARING UNIT ACCESSORIES
SNR UCPE204 BEARING UNIT
SNR PAE204 HOUSING
SNR USPE206 BEARING UNIT
SNR UCPG204 BEARING UNIT
SKF PLUMER BLK+ESCAPHOLE SNL 532 V
FAG SES513-611-L PLUMMER BLOCK HOUSING
SNR UCP213 BEARING UNIT
SNR P307 HOUSING
SNR ZLG311AC PLUMMER BLOCK
SNR ESPLE204 BEARING UNIT
FAG SNS3140-H-D PLUMMER BLOCK HSG 0806129030000
FAG SNV320-F-L PLUMMER BLOCK HOUSING
SNR P314 HOUSING
SNR ZLG312AC PLUMMER BLOCK