Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SNR UCF218N BEARING UNIT
SNR UCF218N BEARING UNIT
Flanged bearing housing unit SNR
References
snr:
UCF218N
rubix:
205A9684
ean:
3413520799137
Technical specifications
Inner diameter
90
mm
Width
96
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCF218N BEARING UNIT
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
90
mm
Width
96
mm
Series
UCF200
Number of holes
4
Outer diameter
96.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.36
excl. VAT
/
Each
£
185.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA HOUSED BEARING UNIT RCJTY16-XL
NTN UELFL205D1 BEARING UNIT
SNR USF201-08 BEARING UNIT
SNR UKFLE209HN BEARING UNIT
SNR UCFE210-31CC BEARING UNIT
SNR UKFA210HCC BEARING UNIT
FAG UKFC211-J7 FLANGED HOUSING UNIT UKFC
SNR SUCFPL207FG1 BEARING UNIT
SNR UKFL211H BEARING UNIT
SNR UCFC204CO BEARING UNIT
SKF FYTB 1. TF/VA228 HIGH TEMPERATURE BEARINGS
RHP HI TEMP HOUSED UNIT SF50HLT
SNR SUCF207-23N BEARING UNIT
SNR EXF214 BEARING UNIT
SNR UKFL210H310CC BEARING UNIT