References
SNR:SUCFPL207FG1
Rubix:394A8959
EAN:3413522002181




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR SUCFPL207FG1 BEARING UNIT
Self-aligning bearing unit thermoplastic flange housing with 4 holes, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | thermoplastic |
| Height | 34 mm |
| Length | 118 mm |
| Series | sentinel |
| Number of holes | 4 |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 128.70 excl. VAT
/ Each
£ 154.44 incl. VAT
- Delivery usually within ( 3 ) days