High Temperature Bearing
Inner diameter | 25.4 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 25.4 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 99 mm |
Length | 124 mm |
Total bearing width | 38.8 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days