References
SNR:EXF214
Rubix:205A2987
Manufacturer :EXF.214
EAN:3413529507931




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 152 mm |
Product details : SNR EXF214 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 152 mm |
| Material | gray cast iron |
| Length | 193 mm |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 125 mm |
| Weight | 6.73 kg |
Show UNSPSC/ECL@SS
£ 98.52 excl. VAT
/ Each
£ 118.22 incl. VAT
- Delivery usually within ( 3 ) days