References
Superseded Ref:-T-UKFC211
FAG:UKFC211-J7
Rubix:238A2411
Manufacturer :0823455620000
EAN:4054366901859


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 185 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : FAG UKFC211-J7 FLANGED HOUSING UNIT UKFC
Flanged housing unit UKFC
Technical specifications
Attributes
| Logistic Weight | 4160 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 185 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron (gg) |
| Height | 185 mm |
| Length | 185 mm |
| Series | ukfc |
| Total bearing width | 36 mm |
| Clamping | 59 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Outer diameter | 59 mm |
| Weight | 4.15 kg |
| Mounting typ | adapter sleeve |
Show UNSPSC/ECL@SS
£ 68.25 excl. VAT
/ Each
£ 81.90 incl. VAT
- Usually arrives within 14 working days