Precision / Spindle bearing SNR BRK35, Inner diameter: 115 mm | Outer diameter: 125 mm | Width: 20 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:BRK35
Rubix:205A1877
EAN:3413520595043

Product details : SNR BRK35 ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 20 mm |
| Sealing | open |
| Series | br |
Show UNSPSC/ECL@SS
£ 23.71 excl. VAT
/ Each
£ 28.45 incl. VAT
- Usually arrives within 14 working days
