Precision / Spindle bearing SNR MLCH71914CVDUJ74S, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Spindle Bearings MLCH
See technical informationReferences
SNR:MLCH71914CVDUJ74S
Rubix:394A5960
EAN:3413520676674

Product details : SNR MLCH71914CVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, Accuracy P4S, light preload, ceramic balls, bearings for high speeds, hybrid, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x32 mm |
|---|---|
| Logistic Weight | 626 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mtomlch71900 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 825.51 excl. VAT
/ Each
£ 990.61 incl. VAT
- Usually arrives within 14 working days
