References
SNR:AH2334G
Rubix:205A1469
EAN:3413520305871

Product details : SNR AH2334G ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x220x155 mm |
|---|---|
| Logistic Weight | 4740 g |
| Inner diameter | 160 mm |
| Width | 146 mm |
| Outer diameter | 360 mm |
| Series | ah2300 |
| Weight | 4.85 kg |
Show UNSPSC/ECL@SS
£ 294.59 excl. VAT
/ Each
£ 353.51 incl. VAT
- Delivery usually within ( 3 ) days
