Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AH 24028
SKF WITHDRAWAL SLEEVE AH 24028
Withdrawal Sleeve
References
skf:
AH 24028
rubix:
105A3123
manufacturer :
81
ean:
7316570475760
Technical specifications
Inner diameter
135
mm
Width
83
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AH 24028
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
83
x
145
x
145
mm
Logistic Weight
933
g
Inner diameter
135
mm
Width
83
mm
Outer diameter
145
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
283.57
excl. VAT
/
Each
£
340.28
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
AH24028-AKN WITHDRAWAL SLEEVE AH 24028
AH313-AKN WITHDRAWAL SLEEVE AH 313
AH2340-AKN WITHDRAWAL SLEEVE AH 2340
SNR AOH241/670 ACCESSORIES
FAG AH24122 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
SKF WITHDRAWAL SLEEVE AH 3134 G
SNR AHX3130 ACCESSORIES
AH2356-AKN WITHDRAWAL SLEEVE AH 2356
AOH2344-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2344
AHX3222G-AKN WITHDRAWAL SLEEVE AHX 3222 G
SNR AH3240 ACCESSORIES
FAG AH2313 WITHDRAWAL SLEEVE 167268800000
SNR AOH2356G ACCESSORIES
SNR AHX2328G ACCESSORIES
SNR AH2238G ACCESSORIES