References
AKN from MECALINE:AH3052-AKN
Rubix:239A0284
Manufacturer :891198
EAN:4055953013337

Documents
Product details : AH3052-AKN WITHDRAWAL SLEEVE AH 3052
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Male thread | tr 280x4 |
| Width | 128 mm |
| Outer diameter | 260 mm |
| Series | ah30 |
| Material | steel |
| Weight | 10.7 kg |
Show UNSPSC/ECL@SS
£ 1,206.97 excl. VAT
/ Each
£ 1,448.36 incl. VAT
- Usually arrives within 14 working days
