References
NTN:AH24134
Rubix:205A1489
EAN:3413520003494

Product details : SNR AH24134 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x197x138 mm |
|---|---|
| Logistic Weight | 3502 g |
| Inner diameter | 160 mm |
| Width | 125 mm |
| Outer diameter | 125 mm |
| Series | ah24100 |
| Weight | 3210 kg |
Show UNSPSC/ECL@SS
£ 282.32 excl. VAT
/ Each
£ 338.78 incl. VAT
- Usually arrives within 14 working days
