Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX2311 ACCESSORIES
SNR AHX2311 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX2311
rubix:
205A1518
ean:
3413520002732
Technical specifications
Inner diameter
50
mm
Width
54
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX2311 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
117
x
117
x
70
mm
Logistic Weight
280
g
Inner diameter
50
mm
Width
54
mm
Series
AHX2300
Outer diameter
60
mm
Weight
0.25
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.75
excl. VAT
/
Each
£
56.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG WITHDRAWAL SLEEVE AH2340
AHX2314-AKN WITHDRAWAL SLEEVE AHX 2314
SKF WITHDRAWAL SLEEVE AH 24028
AOH3156G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3156 G
FAG AHX2318 WITHDRAWAL SLEEVE 167272070000
SKF WITHDRAWAL SLEEVE AHX 2326 G
SNR AH24136 ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 3136 G
AH3124-AKN WITHDRAWAL SLEEVE AH 3124
SNR AOH24152 ACCESSORIES
AH2334G-AKN WITHDRAWAL SLEEVE AH 2334 G
SNR AOH24068 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 3128
AOH24056G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24056 G
AH2330-AKN WITHDRAWAL SLEEVE AH 2330