Withdrawal sleeve SNR
Inner diameter | 190 mm |
---|---|
Width | 102 mm |
Logistics dimensions (L x W x H) | 220x220x125 mm |
---|---|
Logistic Weight | 3630 g |
Inner diameter | 190 mm |
Width | 102 mm |
Series | AH3000 |
Outer diameter | 310 mm |
Weight | 3.69 kg |
Usually arrives within 14 working days