SNR - Accessories - AH3032
Inner diameter | 150 mm |
---|---|
Width | 77 mm |
Logistics dimensions (L x W x H) | 160x160x75 mm |
---|---|
Logistic Weight | 2099 g |
Inner diameter | 150 mm |
Width | 77 mm |
Series | ah3000 |
Outer diameter | 77 mm |
Weight | 2.06 kg |
Usually arrives within 14 working days