Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX311 ACCESSORIES
SNR AHX311 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX311
rubix:
205A1543
ean:
3413520002992
Technical specifications
Inner diameter
50
mm
Width
37
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX311 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
60
x
37
mm
Logistic Weight
160
g
Inner diameter
50
mm
Width
37
mm
Series
AHX300
Outer diameter
60
mm
Weight
0.16
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.10
excl. VAT
/
Each
£
62.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH240/710G ACCESSORIES
FAG AHX2318 WITHDRAWAL SLEEVE 167272070000
FAG AHX2312 WITHDRAWAL SLEEVE 167271690000
FAG AH24140 WITHDRAWAL SLEEVE 191386280000
AH3152-AKN WITHDRAWAL SLEEVE AH 3152
AHX3220-AKN WITHDRAWAL SLEEVE AHX 3220
SNR AHX2330G ACCESSORIES
SNR AOH3064G ACCESSORIES
FAG AH2240 WITHDRAWAL SLEEVE
SNR AHX3224G ACCESSORIES
AH3156-AKN WITHDRAWAL SLEEVE AH 3156
AH2318-AKN WITHDRAWAL SLEEVE AH 2318
SNR AOH241/630G ACCESSORIES
SNR AOHX31/600 ACCESSORIES
FAG AH3148-H WITHDRAWAL SLEEVE 191392250000